Shop All Duct Tapes
3M
Vinyl Duct Tape, Grey, 49"x50 yd.
Mfr # 3903GRAY
Zoro # G5396715
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 49"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903GRAY
- Zoro # G5396715
- UPC # 888519344521
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 49" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Gray |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Gray |
Item | Vinyl Duct Tape,Grey,49"x50 yd. |
Description
Vinyl Duct Tape,Grey,49 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle (1330583)
- SCOTCH Duct Tape No Residue (2425HD)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds., Black, PK24 (T9876969B)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Gray, Vinyl (3903)
- 3M Finish Line Knifeless Tape, Green, PK20 (28801)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Orange, PK3 (T9654713PKO)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Gray, Vinyl (1-50-3903-GREY)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- 3M Duct Tapes