Shop All Duct Tapes
3M
Vinyl Duct Tape, GREY, 2"x50 yd.
Mfr # 3903GRAY
Zoro # G5129321
product price: $18.55
/ea
Sold in multiples of 4 for $74.20
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 2"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903GRAY
- Zoro # G5129321
- UPC # 888519344460
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Gray |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Gray |
Item | Vinyl Duct Tape,GREY,2"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,GREY,2 In.x50 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- QUIKRETE Concrete Patch (865035)
- COX Epoxy Applicator, Black, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (A200LPMR)
- 3M General Purpose Vinyl Tape 764, PK24 (43438)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Orange, PK24 (T967764N)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24 (T967764G)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- 3M Vinyl Tape, 5.2 Mil, 2"x36 yds., White, PK3 (T9674713PKW)
- 3M Duct Tapes