Shop All Duct Tapes
3M
Vinyl Duct Tape, Black, 3"x50 yd.
Mfr # 3903BLACK
Zoro # G5129741
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 3"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903BLACK
- Zoro # G5129741
- UPC # 888519343555
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Black |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Black |
Item | Vinyl Duct Tape,Black,3"x50 yd. |
Number of Adhesive Sides | 1 |
Description
Vinyl Duct Tape,Black,3 In.x50 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (DSP31-401)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- PERMATEX Multipurpose RTV Silicone Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F (85913)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M 3M 7100158345 All Purpose Duct Tape DT8 - 48mm x 54.8M, 8 mil (7100158345)
- 3M VINYL DUCT TAPE (3M6984)
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 (3M6133)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Yellow, Vinyl (3903)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- BAZIC PRODUCTS Bazic 974 1.88" X 60 Yards Green Duct Tape Pack of 12 (974)
- 3M Duct Tapes