Shop All Duct Tapes
3M
Vinyl Duct Tape, Black, 0.375"x50 yd.
Mfr # 3903BLACK
Zoro # G5129726
product price: $5.89
/ea
Sold in multiples of 72 for $424.08
$424.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 3/8"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903BLACK
- Zoro # G5129726
- UPC # 888519343197
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Black |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Black |
Item | Vinyl Duct Tape,Black,0.375"x50 yd. |
Description
Vinyl Duct Tape,Black,0.375 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Filler Exterior White 16Oz (7079818741)
- 3M Film Tape, PTFE, Brown, 3/4In x 5Yd (5498)
- 3M Duct Tape, Gray, 60 ydL x 1-57/64inW, 8 mil (3979)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24 (T967764G)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Gray, Vinyl (3903)
- 3M Duct Tape, Duct Tape 3900, White, 48Mm X 54.8 M, Gauge 7.7 Mil (21200-49829)
- 3M 3M 8979 SLATE BLUE DUCT TAPE 72mm. X 54.8m, PK 12 (7000124263)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- SCOTCH Utility Basic Duct Tape, 55 yd L, 1.88 in W, Cloth Backing, Silver (1055)
- 3M Duct Tapes