Shop All Duct Tapes
This Product is Discontinued
3M
Vinyl Duct Tape 3903 Yellow, 2 in x 50 yd 6.5 mil (Discontinued)
Mfr # 70006711736
Zoro # G903454457
This Product is Discontinued
Key Features
- Duct Tape Width 50.8 mm
- Duct Tape Length 50 Linear Yard
- Tensile Strength 220 N/100mm
- Tape Elongation 134 Percent
- Max. Tape Performance Temp. 200 Degree Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70006711736
- Zoro # G903454457
- UPC # 51131069824
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 50.8 mm |
Duct Tape Length | 50 Linear Yard |
Details
Tensile Strength | 220 N/100mm |
Tape Elongation | 134 Percent |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Description
3M Vinyl Duct Tape 3903 Yellow, 2 in x 50 yd 6.5 mil, 24 per case Individually Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.