Shop All VHB Tapes
3M
VHBTape LSE-060WF, White, 1"x36, PK9
Mfr # LSE-060WF
Zoro # G2485230
product price: $596.99
/pk 9, $66.33/ea
Free Shipping & Returns
$596.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 300.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHBTape LSE-060WF, White, 1"x36 ,PK9 |
Max. Tape Performance Temp. | 300.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-060WF. It is a white, 25 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 498 Series, Clear, 1 oz, Bottle (135469)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- SHURTAPE Masking Tape, Black, Dia., PK24 (CP 743)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- 3M 3M™ 4920 VHB™ Tape, 15.0 Mil, 1" x 5 yds, White, 1/Case (VHB492001R)
- 3M 3M 4930 VHB Tape 0.5" circle, White, 25 mil, 250PK (4930)
- 3M 3M™ 4910 VHB™ Tape, 40.0 Mil, 3/4" x 5 yds., Clear, 1/Case (VHB491034R)
- 3M 3M 4930 White VHB Tape 2.5in diameter (100/Roll) (3M 4930 CIRCLE-2.5"-100)
- 3M 3M 4930 VHB Tape 1" x 2", White, 25 mil, 5PK (4930)
- 3M 3M™ 5952 VHB™ Tape, 45.0 Mil, 1" x 5 yds, Dark Gray, 1/Case (VHB595201R)
- 3M 3M 7000028997 VHB Tape 5952 3/4" x 36 YD 45.0 MIL (7000028997)
- 3M Foam Tape