Shop All VHB Tapes
3M
VHBTape LSE-060WF, White, 1/2"x, PK18
Mfr # LSE-060WF
Zoro # G2485258
Free Shipping & Returns
$714.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 300.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | VHBTape LSE-060WF, White, 1/2"x,PK18 |
Max. Tape Performance Temp. | 300.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-060WF. It is a white, 25 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, White, PK24 (TC602-2"X60YD-WHT(CA-24))
- GREAT NECK Guns Heavy Duty Alum Caulking (80053)
- USG Durabond Joint Compound, Powder, White, 25 lb (380581)
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black Fixmaster(R) (432774)
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- 3M 3M 4926 VHB Tape 1" x 5yd, Gray, 15 mil (4926)
- 3M Double-Sided Foam Tape, 36yd L, 1/2"W, PK18 (RP+040GF)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- 3M 3M 4910 VHB Tape 0.5" x 2 Clear, 40 mil, 100PK (4910)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- 3M VHB Tapes