Shop All VHB Tapes
3M
VHB Tape GPH-110GF 1" CIRCLE (100/pack)
Mfr # GPH-110GF
Zoro # G1965867
product price: $28.19
/pk 100, $0.28/ea
Sold in multiples of 15 for $422.85
$422.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 230 Degree Fahrenheit
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Max. Tape Performance Temp. | 230 Degree Fahrenheit |
Adhesive | Acrylic |
Description
3M VHB Tape GPH-110GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-110GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- DAP 5 lb. Gray Patch and Resurfacer (10466)
- EZ WELD CPVC Cement, 16 Oz, Orange (20703)
- PERMATEX Permatex 09979 High Strength Threadlocker Red Gel - 1 Gram Pouch (09979)
- 3M 3M 4926 VHB Tape 1" x 5yd, Gray, 15 mil (4926)
- 3M 3M 5952 VHB Tape 3" x 5yd, Black, 45 mil (5952)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (GPH160GF)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D295)
- 3M VHB Tapes