Shop All VHB Tapes
This Product is Discontinued
3M
Vhb Tape 4941 Gray, 1 In X 36 Yd 45.0 Mil (Discontinued)
Mfr # 7000048598
Zoro # G304232357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Tape Performance Temp. 300.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Max. Tape Performance Temp. | 300.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
3M VHB Tape 4941 is a double-sided tape comprised of a multi-purpose acrylic adhesive with a conformable, foam core backed on a 3 mil thick 54# densified kraft paper liner, delivering a total thickness of 45 mil (1.1 mm) when applied. This tape provides an excellent balance of strength, conformability, and adhesion to high and medium surface energy materials, making it a smooth, seamless alternative to rivets, welds, and screws. These unique attributes equip 3M VHB Tape 4941 to take on many bonding and sealing applications, including attaching metal panels to frames and stiffener attachment. Discover new ways to design thanks to the versatility, viscoelasticity, and powerful bonding potential of 3M VHB Tape 4941.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.