Shop All Double Sided Foam Tapes
3M
VHB Tape, 1/2 In x 108 ft., Gray, PK18
Mfr # 4956
Zoro # G5522413
product price: $1,599.99
/pk 18, $88.89/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4956
- Zoro # G5522413
- UPC # 00021200243769
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Width | 1/2" |
Length | 36 yd. |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Description
3M VHB Tape 4956 is a double-sided tape comprised of a multi-purpose acrylic adhesive with a conformable, foam core backed on a 3 mil thick 54# densified kraft paper liner, delivering a total thickness of 62 mil (1.6 mm) when applied. This tape provides an excellent balance of strength, conformability, and adhesion to high and medium surface energy materials, making it a smooth, seamless alternative to rivets, welds, and screws. These unique attributes equip 3M VHB Tape 4956 to take on many bonding and sealing applications, including attaching metal panels to frames and stiffener attachment. Discover new ways to design thanks to the versatility, viscoelasticity, and powerful bonding potential of 3M VHB Tape 4956.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS 1 Qt Painter's Putty (31604)
- INTERTAPE 1.88" x 60 Yds ProMask Green 8-Day Painter's Masking Tape (5805)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- DRIPLESS 1/10 Gal Contractor Grade Skeleton Hex Rod Caulk Gun (SH200)
- 3M Acrylic Plus HighBondTape 06384 Blk, PK12 (06384)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- 3M 3M GPT020 Double Coated Tape 1.5" circles - 100 per pack (3M GPT-020)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural (T9534032R)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/16", Natural (T9574016R)
- 3M Double Sided Foam Tapes