Shop All VHB Tapes
3M
VHB 3/4 in. x 36 yds. Clear Double Sided Mounting Tape
Mfr # 4910
Zoro # G409532376
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Dream, Design, Deliver with 3M VHB Tape 4910. It is a clear, 0.040 in. 1.0 mm, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.Fast and easy-to-use permanent bonding method provides high strength and long-term durabilityVirtually invisible fastening keeps surfaces smoothCan replace mechanical fasteners rivets, welds, screws or liquid adhesives for transparent applicationsClear, 0.040 in. 1.0 mm, general purpose adhesive and firm acrylic foam core offers a good balance of strength and conformabilityEliminate drilling, grinding, refinishing, screwing, welding and associated clean-upCreates a permanent seal against water, moisture and morePressure sensitive adhesive bonds on contact to provide immediate handling strengthAllows the use of thinner, lighter weight and dissimilar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, 5.75 oz, Bottle, Clear (4572502)
- 3M Masking Tape, Circle, 5", PK100 (201+)
- ZINSSER Ready Patch™ Professional Spackling & Patching Compound (04424)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- 3M 3M™ 5925 VHB™ Tape, 25.0 Mil, 1/2" x 5 yds, Dark Gray, 1/Case (VHB592512R)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- 3M 62 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+160GF)
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- 3M 3M™ 4611 VHB™ Tape, 45.0 Mil, 1" x 5 yds., Gray, 1/Case (VHB461101R)
- 3M DCTpe415Cler, 3/4nx36yd4.0ml, 48, PK48 (415)
- 3M Foam Tape