Shop All Harnesses
This Product is Discontinued
3M
Vest-Style Harness, 3X, Polyester (Discontinued)
Mfr # AB17510-3XL
Zoro # G904225285
This Product is Discontinued
Key Features
- Harness Sizing 3X
- Harness Buckle Material Zinc Plated Steel
- Webbing Material Polyester
- With Belt No
- Standards ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Harness Sizing | 3X |
Item | Vest-Style Harness |
Harness Buckle Material | Zinc Plated Steel |
Webbing Material | Polyester |
With Belt | No |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 310 lbs. (141 kg) |
Harness Application | General Purpose |
Description
3M Protecta P50 Vest Safety Harness AB17510-3XL, 3X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.