Shop All Harnesses
This Product is Discontinued
3M
Vest-Style Climbing Harness, X-Large, Polyester (Discontinued)
Mfr # 1161555
Zoro # G104225429
This Product is Discontinued
Key Features
- Standards ANSI Z359.11, OSHA 1926.502
- Tensile Strength 3600 lbs./ANSI
- Harness Sizing X-Large
- Chest Strap Buckles Pass-through
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | ANSI Z359.11, OSHA 1926.502 |
Tensile Strength | 3600 lbs./ANSI |
Harness Sizing | X-Large |
Chest Strap Buckles | Pass-through |
Webbing Material | Polyester |
Harness Buckle Material | Zinc Plated Steel |
With Belt | No |
Item | Vest-Style Climbing Harness |
Weight Capacity | 420 lbs. (190 kg) |
Leg Strap Buckles | Pass-through |
Harness Application | Climbing; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding |
Series | P200 |
Description
3M Protecta P200 Vest Climbing Safety Harness 1161555, X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.