Shop All Harnesses
3M
Vest-Style Climbing Harness, Large, Polyester
Mfr # 1108527
Zoro # G2468257
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- D Ring Locations Back, Front
- Harness Color Blue
- Series ExoFit™
- Harness Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
D Ring Locations | Back, Front |
Harness Color | Blue |
Series | ExoFit™ |
Harness Application | Climbing |
Harness Buckle Material | Zinc Plated Steel |
Item | Vest-Style Climbing Harness |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Buckle Type | Quick Connect |
Harness Sizing | Large |
Tensile Strength | 6000 lb. |
Weight Capacity | 420 lbs. (190 kg) |
Webbing Material | Polyester |
Subpelvic Strap | Yes |
Padding Location | Shoulder/Back and Leg |
With Belt | No |
D-Ring Locations | Back, Front |
Description
Exofit Is The Design That Changed What Workers Expect From A Harness. It'S Dbi-Sala'S Original Comfort Fit Harness, With A Single Piece Of Material That Wraps Around You In The Shape Of An X. It Dons Without Tangling And Provides Comfortable Security. Exofit Remembers Your Adjustments: Just Snap Three Buckles And You'Re Ready To Work.,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, First Aid Kit, Landscape (OS-EM-P-710-L-10377)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 49 in L, Yellow, XL (200CXL)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-8-C)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311003)
- GEMTOR Full Body Harness, Vest Style, Universal (872-2)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- 3M Fall Protection