Shop All Lanyards and Lifelines
3M
Vertical Base, Clamp-On, 310 lb Capacity
Mfr # 7400211
Zoro # G500948175
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series DBI-SALA(R)
- Includes Mounting Hardware Yes
- Weight Capacity 310 lb
- For Use With SecuraSpan Post
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7400211
- Zoro # G500948175
- UPC # 840779013111
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
For Max. Flange Width | 6 18/25 in |
Fits Stud Dia. | 3/4 in |
Fits Stud Diameter (Maximum) | 3/4 in |
For Maximum Flange Width | 6 18/25 in |
Details
Item | Vertical Base |
Brand and Series | DBI-SALA(R) |
Includes Mounting Hardware | Yes |
Weight Capacity | 310 lb |
For Use With | SecuraSpan Post |
Standards | OSHA 1910.140, OSHA 1926.502 |
Workers per System | 6 |
Includes Tie-Off Adapters | No |
Includes | Mounting Clamp Kit |
Lifeline Installation | Reusable |
Attaches To | Concrete; Vertical Steel |
Hardware Material | Steel |
Required Accessories | HLL, PIP Post |
Series | SecuraSpan |
Add-On Style | Multi Span, Single Span |
Horizontal Lifeline Component | Horizontal Lifeline |
For Max. Flange Thickness | 7 1/2 in |
Compatible Attachment Points | Concrete, Steel |
Retractable | No |
For Maximum Flange Thickness | 7 1/2 in |
Description
Vertical Base, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 6, Compatible Attachment Points Concrete, Steel, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Clamp-On, Hardware Material Steel, For Use With SecuraSpan Post, For Maximum Flange Width 6 18/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M6-97-488)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Cable Vertical Safety System, 100 ft. (6119100)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- 3M Lanyards and Lifelines