Shop All PAPR Accessories
3M
Versaflo(TM) Replacement Hood, Gray, PK5
Mfr # S-807-5
Zoro # G3671866
product price: $589.99
/pk 5, $118.00/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Universal
- Suspension None
- Standards NIOSH Approved
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-807-5
- Zoro # G3671866
- UPC # 00051131170964
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hood with Chest Coverage |
Suspension | None |
Standards | NIOSH Approved |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Color | Gray |
Lens Material | PETG |
Material | Kappler(R) Zytron(R) 200 with Sealed Seams |
Application | General Purpose |
Headgear Type | Hood |
Series | Versaflo |
Brand and Series | 3M Versaflo |
System Type | PAPR System, SAR System |
Hood Material | Zytron 200 |
Description
Hood with Chest Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (48-73-9051)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91X13-B)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- 3M Forehead Seal (M-354)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- 3M Easy Clean Belt, Rubber, Up to 52in. Waist (TR-627)
- 3M SPEEDGLAS Inside Prot Plate, 2.1x4.2In, Clr, PK25 (06-0200-20-B)
- 3M PAPR Accessories