Shop All PAPR Accessories
3M
Versaflo(TM) Replacement Hood, Gray, PK5
Mfr # S-805-5
Zoro # G3643595
product price: $492.99
/pk 5, $98.60/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Color Gray
- Suspension None
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- Material Kappler(R) Zytron(R) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-805-5
- Zoro # G3643595
- UPC # 00051131170957
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Standards | NIOSH Approved |
Color | Gray |
Suspension | None |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Material | Kappler(R) Zytron(R) 200 |
Lens Material | PETG |
Item | Hood with Chest Coverage |
System Type | PAPR System, SAR System |
Brand and Series | 3M Versaflo |
Application | General Purpose |
Series | Versaflo |
Headgear Type | Hood |
Hood Material | Zytron 200 |
Description
Hood with Chest Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Yellow Caution Belt (708417BC)
- CONDOR Warning Tape, Roll, 3In W, 54 ft. L (55303)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- 3M Battery Charger Cradle (TR-340)
- 3M Forehead Seal (M-354)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- 3M Versaflo Versaflo Filter Cover, TR-6710N Versaflo Filter (TR-6700FC)
- GVS-RPB RPB Safety Z-Link Maginfying Lens Holder (16-875)
- 3M Masks & Respiratory Protection