Shop All PAPR Accessories
3M
Versaflo(TM) Hood, S/M, White
Mfr # S-533S
Zoro # G1810121
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Coated Knitted Polyamide
- Standards NIOSH Approved
- Color White
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- Suspension Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # S-533S
- Zoro # G1810121
- UPC # 00051131170896
- Country of Origin Portugal
- Category PAPR Accessories
Dimensions
Size | S/M |
Details
Material | Polyurethane Coated Knitted Polyamide |
Standards | NIOSH Approved |
Item | Hood |
Color | White |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Suspension | Integrated |
Lens Material | Polycarbonate |
System Type | PAPR System, SAR System |
Headgear Type | Hood |
Application | General Purpose |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Suspension Adjustment Type | Integrated |
Hood Material | Polyurethane CoatedKnitted Polyamide |
Description
Hood, Hood, Headgear Size S/M, PAPR System, SAR System, Versaflo, Integrated Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 075)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- 3M Lens Covers, PK100 (H-111-100)
- 3M Flame Resistant Faceseal, Polyester, PK5 (M-937)
- 3M Forehead Seal (M-154)
- 3M Battery Pack, Lithium (520-04-57R01)
- 3M Versaflo Spark Arrestor, PK2 (TR-662)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M SPEEDGLAS Spark Arrestor, Stainless Steel, PK2 (15-0009-99X02)
- 3M PAPR Accessories