Shop All PAPR Accessories
3M
Versaflo(TM) Hood, S/M, White, PK5
Mfr # S-433S-5
Zoro # G3651453
product price: $291.99
/pk 5, $58.40/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material PETG
- Standards NIOSH Approved
- Suspension Integrated
- Color White
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-433S-5
- Zoro # G3651453
- UPC # 00051131170858
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | S/M |
Details
Lens Material | PETG |
Standards | NIOSH Approved |
Suspension | Integrated |
Color | White |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Item | Hood with Neck Coverage |
Material | Polypropylene |
System Type | PAPR System, SAR System |
Application | General Purpose |
Suspension Adjustment Type | Integrated |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Headgear Type | Hood |
Hood Material | Polypropelene |
Description
Hood with Neck Coverage, Hood, Headgear Size S/M, PAPR System, SAR System, Versaflo, Integrated Suspension Adjustment Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Crews 135-212 Black Elastic Eyeglass Strap (135-212)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR (11-318)
- JAYDEE BOEN Traffic Cone Bar, Retract, 6ft - 10.5ft (TCB-610)
- JACKSON SAFETY Faceshield Adapter, For Use With Blockhead Series Hard Hats Silver (14393)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- 3M Lens Covers, PK100 (H-111-100)
- 3M Lens Covers, PK10 (H-110-10)
- 3M Versaflo Standard Belt, 62" (TR-325)
- 3M Over-Visor Frame for 3M Versaflo M-967N (M-961N)
- 3M Breathing Tube Radiant Heat Cover (BT-927N)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- 3M Masks & Respiratory Protection