Shop All PAPR Accessories
3M
Versaflo(TM) Hood, Inner Collar, PK10
Mfr # S-605-10
Zoro # G3636227
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- Standards NIOSH Approved
- Color White
- Lens Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # S-605-10
- Zoro # G3636227
- UPC # 50638060434654
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Standards | NIOSH Approved |
Color | White |
Item | Hood with Inner Collar |
Lens Material | PETG |
Suspension | None |
Material | Polypropylene |
Headgear Type | Hood |
Series | Versaflo |
Application | General Purpose |
System Type | PAPR System, SAR System |
Brand and Series | 3M Versaflo |
Hood Material | Polypropelene |
Description
Hood with Inner Collar, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- 3M PAPR Accessories