Shop All PAPR Accessories
3M
Versaflo(TM) Hood Assembly, White
Mfr # S-655
Zoro # G2671295
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Standards NIOSH Approved
- Color White
- Lens Material PETG
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-655
- Zoro # G2671295
- UPC # 00051131170933
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Polypropylene |
Standards | NIOSH Approved |
Color | White |
Item | Hood with Shoulder Coverage |
Lens Material | PETG |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Suspension | Premium Reuseable |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Headgear Type | Hood |
Application | General Purpose |
System Type | PAPR System, SAR System |
Hood Material | Polypropylene |
Description
Hood with Shoulder Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Lens Covers, PK10 (S-920S)
- 3M 3M™ Versaflo Standard Outer Shroud, (51131173262)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- 3M Masks & Respiratory Protection