Shop All PAPR Accessories
3M
Versaflo(TM) Double Bib Hood, PK10
Mfr # S-607-10
Zoro # G3670597
product price: $402.99
/pk 10, $40.30/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Standards NIOSH Approved
- Color White
- Lens Material PETG
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-607-10
- Zoro # G3670597
- UPC # 50638060434654
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Standards | NIOSH Approved |
Item | Double Bib Hood |
Color | White |
Lens Material | PETG |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Suspension | None |
Material | Polypropylene |
Headgear Type | Hood |
System Type | PAPR System, SAR System |
Application | General Purpose |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Hood Material | Polypropelene |
Description
Double Bib Hood, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Flagging Red 300' (17021)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- WELLS LAMONT 174L Blue Pvc Glove With 12 Gauntlet Cuff (ADV356)
- ANSELL Cut Resistant Sleeve, 14 in., Yellow (70-118)
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- 3M Tube Holder, Nylon (V-112)
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- 3M Forehead Seal (M-154)
- GVS-RPB RPB Safety Nova 3 Cassette Lens System, 1 Outer Lens/5 Tear-Away, 20/Case (NV3-745)
- 3M PAPR Accessories