Shop All PAPR Accessories
3M
Versaflo(TM) Comfort Outer Shroud
Mfr # M-446
Zoro # G3631494
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Helmet 3M M-407 Versaflo
- Material Fabric
- Color Black
- Series M-Series
- Brand and Series 3M M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-446
- Zoro # G3631494
- UPC # 50638060434685
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Outer Shroud |
For Use With | Helmet 3M M-407 Versaflo |
Material | Fabric |
Color | Black |
Series | M-Series |
Brand and Series | 3M M-Series |
Hood Material | Polyurethane Coated Knitted Polyamide |
Description
Outer Shroud, M-Series, For Use With Helmet 3M M-407 Versaflo, Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022 (G 5022)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481RB (D481RB)
- 3M Breathing Tube Radiant Heat Cover (BT-927N)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- 3M Masks & Respiratory Protection