Shop All Supplied Air System Accessories
3M
Versaflo Vortex Spare Parts Kit V-115, 1
Mfr # V-115
Zoro # G8894809
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- For Use With 3Mâ„¢ Valve Assembly V-100
- Series Fresh-Air III, Supplied Air, V-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # V-115
- Zoro # G8894809
- UPC # 51138661618
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Vortex Spare Parts |
Color | Black, White |
For Use With | 3Mâ„¢ Valve Assembly V-100 |
Series | Fresh-Air III, Supplied Air, V-Series |
Description
Vortex Spare Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Oil Dry, 50lb. Bag (S-11683)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (267220)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M Helmet, Universal, Black (M-407SG)
- 3M Shroud, Universal, Black (M-449)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Filter and Regulating Panel (W-2806)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- 3M Masks & Respiratory Protection