Shop All PAPR Accessories
3M
Versaflo Versaflo Filter Cover, TR-6710N Versaflo Filter
Mfr # TR-6700FC
Zoro # G9995334
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR-600, TR-6700 Series
- Standards NIOSH Approved
- Material Plastic
- Brand and Series 3M Versaflo
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-6700FC
- Zoro # G9995334
- UPC # 00051131373563
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Height | 3 5/8 in |
Width | 5 1/8 in |
Length | 10 9/32 in |
Details
For Use With | TR-600, TR-6700 Series |
Item | Versaflo Filter Cover |
Standards | NIOSH Approved |
Material | Plastic |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Series | Versaflo |
Description
Versaflo Filter Cover, Versaflo, For Use With TR-600, TR-6700 Series, 3 5/8 in Height, 10 9/32 in Length, 5 1/8 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- SPERIAN BY HONEYWELL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1499)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-2X)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- 3M Versaflo Standard Belt, 62" (TR-325)
- 3M Versaflo Belt Extender, NIOSH, Rubber, Universal (TR-627X)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- 3M Masks & Respiratory Protection