Shop All PAPR Accessories
3M
Versaflo Standard Faceseal, PK5
Mfr # M-935
Zoro # G4906106
product price: $99.19
/pk 5, $19.84/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M-300 Series Parts and Accessories
- Includes Four Point Textile Straps, Visor
- Material Polypropylene Coated Non-Woven Polypropylene
- Series M-Series
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-935
- Zoro # G4906106
- UPC # 50638060434692
- Country of Origin United States
- Category PAPR Accessories
Details
For Use With | M-300 Series Parts and Accessories |
Item | Standard Faceseal |
Includes | Four Point Textile Straps, Visor |
Material | Polypropylene Coated Non-Woven Polypropylene |
Series | M-Series |
Color | White |
Brand and Series | 3M M-Series |
Description
Standard Faceseal, M-Series, For Use With M-300 Series Parts and Accessories, Polypropylene Coated Non-Woven Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75101/15)
- OCCUNOMIX Wrist Support, Thumb Loop, Black (311-L68)
- TAPCO Sign Bracket, U-Channel, 180 Degree (037-00050)
- 3M Power Supply (TR-944N)
- 3M Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N (TR-6500FC)
- 3M Blower, for 3M Adflo PAPR Systems (35-1099-01)
- 3M Breathing Tube, S/M 28" (BT-20S)
- 3M Power Supply (TR-941N)
- 3M Schrader Fitting, For AirContrl Valve, PK2 (W-3186-2)
- MSA SAFETY Waist Belt (473902)
- 3M Masks & Respiratory Protection