Shop All PAPR Accessories
3M
Versaflo Standard Belt, 62"
Mfr # TR-325
Zoro # G4906316
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR-300 Series
- Size 62 in
- Material Polyester
- System Type PAPR System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-325
- Zoro # G4906316
- UPC # 00051131173590
- Country of Origin United Kingdom
- Category PAPR Accessories
Dimensions
Size | 62 in |
Width | 64 in |
Details
For Use With | TR-300 Series |
Item | Standard Belt |
Material | Polyester |
System Type | PAPR System |
Color | Black |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Description
Standard Belt, Versaflo, For Use With TR-300 Series, 64 in Width, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469L83 (469L83)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- 3M Lens Covers, PK10 (S-920L)
- 3M Breathing Tube Cover (BT-922/W-3228)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- 3M Case Accessory, 102 Series, PAPR System (102)
- 3M Versaflo(TM) Double Bib Painter Hood (S-757)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- 3M Masks & Respiratory Protection