Shop All PAPR Accessories
3M
Versaflo Standard Battery, TR600 Series Versaflo PAPR
Mfr # TR-630
Zoro # G9995517
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR600 Series PAPR
- System Type PAPR System
- Material Lithium Ion
- Color Blue/Gray
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-630
- Zoro # G9995517
- UPC # 00051131373471
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Item | Standard Battery |
For Use With | TR600 Series PAPR |
System Type | PAPR System |
Material | Lithium Ion |
Color | Blue/Gray |
Standards | NIOSH Approved |
Brand and Series | 3M Versaflo TR 600 |
Minimum Operating Temperature | 23 Degrees F |
Series | TR 600 |
Maximum Operating Temperature | 129 Degrees F |
Battery Chemistry | Lithium Ion |
Description
Standard Battery, Rechargeable Battery Type, 3M Versaflo TR 600, Lithium Ion
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- 3M Breathing Tube, (51131173798)
- 3M Schrader Fitting, For AirContrl Valve, PK2 (W-3186-2)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- 3M Battery for Air Purifying Respirators (TR-830)
- MSA SAFETY Hood, Universal Mask Size, White, PK20 (10095744)
- 3M PAPR Accessories