Shop All PAPR Accessories
3M
Versaflo Respirator Faceshield, 20 to 25-1/5"
Mfr # M-101
Zoro # G6906557
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20 to 25-1/5 in
- Standards ANSI Z87.1-2010, OSHA
- Includes Four Point Suspension
- For Use With Mfr. No. M-100 Series Faceshields, TR-300, V Series, GVP, An Approved Air Source
- Suspension 4-point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-101
- Zoro # G6906557
- UPC # 00051131173118
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 20 to 25-1/5 in |
Details
Item | Respirator Faceshield |
Standards | ANSI Z87.1-2010, OSHA |
Includes | Four Point Suspension |
For Use With | Mfr. No. M-100 Series Faceshields, TR-300, V Series, GVP, An Approved Air Source |
Suspension | 4-point |
Series | Versaflo |
Headgear Type | Hood |
System Type | PAPR System, SAR System |
Application | General Purpose |
Number of Suspension Points | 4 |
Brand and Series | 3M Versaflo |
Color | White |
Description
Respirator Faceshield, Hood, Includes Four Point Suspension, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Black (TZEM365)
- 3M Versaflo ™ Comfort Faceseal, PK5 (M-936)
- 3M Battery Pack, Lithium (520-04-57R01)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- 3M Over-Visor Frame for 3M Versaflo M-967N (M-961N)
- 3M 3M Versaflo M-447 Nomex Outer Shroud For M-400 Helmets, (51131173286)
- GVS-RPB RPB Safety Nova 3 Head Liner Kit (NV3-734)
- 3M Masks & Respiratory Protection