Shop All Respirator Accessories
3M
Versaflo Respirator Carrying Bag, Black, Canvas
Mfr # TR-991
Zoro # G9995431
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 22 in L x 13 in W x 12 in H
- Material Canvas
- For Use With TR600 Series Products
- Color Black
- Includes Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-991
- Zoro # G9995431
- UPC # 00051141567259
- Country of Origin China
- Category Respirator Accessories
Dimensions
Dimensions | 22 in L x 13 in W x 12 in H |
Width | 22 in |
Height | 12 in |
Length | 13 in |
Details
Item | Respirator Carrying Bag |
Material | Canvas |
For Use With | TR600 Series Products |
Color | Black |
Includes | Shoulder Strap |
Storage Type | Bag |
Description
Respirator Carrying Bag, 12 in Height, 13 in Length, 22 in Width, Canvas, Storage Type Bag, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PPG-03-M)
- 3M Center Adapter Gasket, PK20 (6896)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- 3M Head Harness Assembly, PK5 (6581)
- 3M Replacement Inhalation Port Gasket, 20PK (50051131071457)
- 3M Lens, Size 6 x 4-4/5 In. (7884)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- 3M Respirator Accessories