Shop All PAPR
3M
Versaflo PAPR System, Universal, Integrated
Mfr # TR-600-HKL
Zoro # G3718465
product price: $1,636.99
/ea
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag
- For Use With M Series Helmets, S Series Hoods
- Intrinsically Safe No
- Standards NIOSH Approved
- Suspension Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L/XL |
Details
Includes | Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag |
For Use With | M Series Helmets, S Series Hoods |
Intrinsically Safe | No |
Standards | NIOSH Approved |
Item | PAPR System |
Suspension | Integrated |
Headgear Type | Hood |
Includes Blower | Yes |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Series | Versaflo |
Blower Mount | Belt-Mount |
Includes Headgear | Yes |
Includes Cartridges | Yes |
Color | Gray |
Battery Run Time | 4 to 12 hr |
Application | Pharmaceutical |
Suspension Adjustment Type | Integrated |
Includes Breathing Tube | Yes |
Battery Chemistry | Lithium Ion |
Includes Battery | Yes |
Green Environmental Attribute | Product is Rechargeable |
Description
PAPR System, Versaflo, Includes Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag, Hood, Belt-Mount
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-307N+)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Respirator Unit (TR-602N)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- 3M Versaflo PAPR Assembly, Standard Battery TR-630 (TR-613N)
- 3M Powerflow™ Face-Mounted Powered Air Purifying Respirator (PAPR) (6900PF)
- 3M PAPR