Shop All PAPR Accessories
3M
Versaflo™ M-Series Standard Outer Shroud
Mfr # M-445
Zoro # G3676172
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Helmet 3M M-407 Versaflo
- Material Polypropylene
- Includes Four Point Textile Straps, Visor
- Brand and Series 3M M-Series
- System Type PAPR System, SAR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-445
- Zoro # G3676172
- UPC # 50638060434623
- Country of Origin United States
- Category PAPR Accessories
Details
For Use With | Helmet 3M M-407 Versaflo |
Material | Polypropylene |
Includes | Four Point Textile Straps, Visor |
Item | Standard Outer Shroud |
Brand and Series | 3M M-Series |
System Type | PAPR System, SAR System |
Series | M-Series |
Color | White |
Hood Material | Polypropylene Coated Nonwoven Polypropylene |
Description
Standard Outer Shroud, M-Series, For Use With Helmet 3M M-407 Versaflo, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- BRADY Label (M21-500-403)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE9)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- 3M Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N (TR-6300FC)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- GVS-RPB RPB Safety RZ Coupler Swivel Plug 1/4" Male (03-052-PMS-RZ)
- 3M Masks & Respiratory Protection