Shop All PAPR Accessories
3M
Versaflo High Durability Belt, Leather, 53"
Mfr # TR-326
Zoro # G7461316
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Material Leather
- For Use With TR-300 Series
- Length 52 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-326
- Zoro # G7461316
- UPC # 00051131173606
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 52 in |
Length | 52 in |
Width | 52 in |
Details
Item | High Durability Belt |
Material | Leather |
For Use With | TR-300 Series |
Color | Black |
Brand and Series | 3M Versaflo |
System Type | PAPR System |
Series | Versaflo |
Description
High Durability Belt, Versaflo, For Use With TR-300 Series, 52 in Length, 52 in Width, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Refill Kit for Mfr. No. S19-921 (S19-949)
- DYMO RHINO (R) Heat Shrink Tube Label 3/8" x 60"H, Black on Yellow (18054)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- 3M Flame Resistant Headgear Cover (M-972)
- 3M Hood Assembly, Standard, White (H-412)
- 3M Waist Belt (GVP-117)
- 3M Breathing Tube (BE-224)
- 3M Battery Pack, Lithium (520-04-57R01)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- 3M PAPR Accessories