Shop All PAPR Accessories
3M
Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N
Mfr # TR-6500FC
Zoro # G9995386
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- For Use With TR-6510N, TR-6530N and TR-6590N Cartridges
- Material Plastic
- Series Versaflo
- Length 20 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-6500FC
- Zoro # G9995386
- UPC # 00051131373815
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Length | 20 7/8 in |
Details
Standards | NIOSH Approved |
For Use With | TR-6510N, TR-6530N and TR-6590N Cartridges |
Material | Plastic |
Item | Filter Cover |
Series | Versaflo |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Description
Filter Cover, Versaflo, For Use With TR-6510N, TR-6530N and TR-6590N Cartridges, 20 7/8 in Length, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- 3M Breathing Tube Adapter (V-199)
- 3M Versaflo Fr/Faceseal, (51131173316)
- 3M Versaflo Forehead Comfort Pad/Sweat Pad, M-Series, 10 Per Pack (M-957/L-115)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- 3M Tube Holder, Nylon (V-112)
- 3M SPEEDGLAS Side Window Covers, Nylon, Blk, PK2 (06-0700-73)
- 3M Masks & Respiratory Protection