Shop All PAPR
This Product is Discontinued
3M
Versaflo Easy Clean PAPR Kit TR-300N+ ECK 1 (Discontinued)
Mfr # 7100153814
Zoro # G004373091
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Filters and Cartridges; Rechargeable Lithium-Ion Battery
- Series TR-300+
- Color Beige/Magenta
- Features Two types of alarms - one audible and one visual - alert user to either a low battery or low flow, such a when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger; Belt Mounting
- Approved for NIOSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes | Filters and Cartridges; Rechargeable Lithium-Ion Battery |
Series | TR-300+ |
Color | Beige/Magenta |
Item | PAPR Kit |
Features | Two types of alarms - one audible and one visual - alert user to either a low battery or low flow, such a when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger; Belt Mounting |
Approved for | NIOSH |
Description
3M Versaflo Easy Clean PAPR Kit TR-300N+ ECK 1 EA/Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.