Shop All PAPR Accessories
3M
Versaflo Battery Charger Cradle, TR600, TR900
Mfr # TR-640
Zoro # G9995492
original price:
$196.99
5% off
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR-600 Series, TR-800 Series
- Standards NIOSH Approved
- System Type PAPR System
- Brand and Series 3M Versaflo
- Series Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # TR-640
- Zoro # G9995492
- UPC # 00051131373495
- Country of Origin United Kingdom
- Category PAPR Accessories
Details
For Use With | TR-600 Series, TR-800 Series |
Standards | NIOSH Approved |
Item | Battery Charger Cradle |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Description
Battery Charger Cradle, Versaflo, For Use With TR-600 Series, TR-800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- DURABLE CORP 2' X 3' Charoal Entrance Mat Entrance Mat (654S23CH)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- 3M Versaflo(TM) Economy Hood, M/L, PK20 (S-403L-20)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- 3M Versaflo Cleaning and Storage Kit, TR600 Ser. Versaflo PAPR (TR-653)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- 3M PAPR Accessories