Shop All Duct Tapes
3M Venturetape
1599B-G512 FlexDuct Closure Tape, 2 IN x 120 Yards, Black
Mfr # 7100043816
Zoro # G908661423
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2
- Duct Tape Length 360
- Material Polypropylene Flex Duct
- Duct Tape Thickness 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Venturetape
- MFR # 7100043816
- Zoro # G908661423
- UPC # 750351159987
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2 |
Duct Tape Length | 360 |
Details
Material | Polypropylene Flex Duct |
Duct Tape Thickness | 3 |
Color | Black |
Description
Venture Tape 1599B is UV resistant polypropylene PP tape coated with a Venture's CW cold weather adhesive. Hand tearable, thinner and tougher than traditional duct tapes, Venture 1599B lasts longer and will not delaminate with age. Available in Silver, Black, and Clear, Venture Tape 1599B provides easy application and superior performance and durability over a wide range of temperatures and environmental conditions. 2 wide. Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 1 gal., EA1 (PC-117-1)
- ZORO SELECT Syringe Cap, - Length, Polypropylene 10 PK Black (5FVL6)
- PC PRODUCTS Epoxy Adhesive, PC-7 Series, Gray, Can, 1:01 Mix Ratio, Not Rated Functional Cure (647776)
- TITEBOND Hot Melt Adhesive, Clear, 10 oz, Cartridge (3121)
- 3M VENTURETAPE 1580 UL181B-FX Duct Joint Sealing Mastik Tape, 3 IN x 100 FT (7100043954)
- 3M VENTURETAPE 1580 UL181B-FX Duct Joint Sealing Mastik Tape, 2 IN x 100 FT (7010337393)
- 3M VENTURETAPE 3M VentureTape1599B-G669 UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver (7100043760)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- 3M Venturetape Duct Tapes