Shop All Electrical Tapes
3M
Varnished Cambric Tape, 8 mil, 1" x 108 ft.
Mfr # 2520-1X36YD
Zoro # G0772581
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 220 Degrees F
- Material Backing: Cotton Cloth; Adhesive: Rubber Resin
- Tape Tensile Strength 50 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2520-1X36YD
- Zoro # G0772581
- UPC # 00054007048336
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 36 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Metric Tape Length | 32.9 m |
Imperial Tape WxL | 1 in x 108 ft |
Description
Scotch Varnished Cambric Tapes are made from straight-cut woven cotton cambric fabric. The fabric is oil primed and coated with a high-grade yellow electrical insulating varnish. Varnished cambric tapes are flexible, electrically insulating and moisture resistant with a smooth finish. Scotch Varnished Cambric Tape 2520 is yellow with a pressure-sensitive adhesive and 8 mils thick. These tapes perform continuously in temperatures up to 105 C (221 F) with excellent resistance to abrasion, puncture and cut-through. The adhesive on Scotch Varnished Cambric Tape 2520 holds the tape in position after application. ASTM Approved and RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 914 FOAM 12 OZ OFF WT WI NDOW DOOR (0914)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, TFE, Off-White, Paste (14012)
- PERMATEX Permatex Automotive High Strength Sleeve Retainer 36ml (64040)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Electrical Tape, 8 mil, 2"x 108 ft., Yellow, PK16 (2520-2X36YD)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M Foil Tape, 1-1/2In, 4 mil, Shiny Silver, PK5 (1120)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1182-1/2"X18YD)
- SHURTECH BRANDS 34x60 Friction Tape (393150)
- 3M Electrical Tapes