Shop All Pneumatic Parts
3M
Vacuum Hose Adapter 30440, 1 in ID to 1-1/2 in ID, 1 bag/pk
Mfr # 30440
Zoro # G5146117
$26.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30440
- Zoro # G5146117
- UPC # 00051141304403
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Vacuum Hose Adapter 30440,1 in ID to 1- |
Description
Vacuum Hose Adapter 30440,1 in ID to 1-
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- SIOUX TOOLS SIG SERIES CLNCH NUT HEAD 832 (SCN-832)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 6 (FBT44-D6)
- GROTE Coiled Air 15 ft. Set, 12"/40" Lead/Bras (81-0015-40H)
- 3M Shroud Red - Elite 0.6 in LP 55203, 1/pk (55203)
- 3M Machined Rotor B0005, 1/pk (28170)
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- 3M Tracking Arm Mount 30620, 1 Per Poly Bag (30620)
- 3M 2P Female Connector Cable Assembly (12ft) 55123, 1/pk (55123)
- 3M Safety Lever Assembly 06642, For 1 HP Tools, 1/pk (06642)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- 3M Compressor, Air Tank & Pneumatic Tool Parts