Shop All Vacuum Parts
3M
Vacuum Hose 28393, 1 in ID x 60ft, 1/pk
Mfr # 28393
Zoro # G6158953
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 28393
- Zoro # G6158953
- UPC # 00051141283937
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Vacuum Hose,28393,1" ID x 60 ft. |
Description
Vacuum Hose,28393,1" ID x 60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- DUSTLESS TECHNOLOGIES HEPA Floor Tool with Adaptor (13242)
- PROPLUS Solid wood handle Regular style (8318)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- 3M Vacuum Hose Fitting Adapter 20341, 10PK (20341)
- 3M Vacuum Hose Adapter 28302, 1 in Internal (28302)
- 3M Vacuum Hose Adapter 30441, 1 in ID to 1- (30441)
- 3M Vacuum Hose Anti-Static 28730, 1 in ID x (28730)
- 3M Vacuum Bag Inserts 20338, 10 per bag 5 b (20338)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - AMETEK 119432-13 (391296)
- HAMMAR Hammar HA2007H Replacement Hydrostatic Release Unit for Epirb H20E HRU - USCG; SOLAS & MED (HA2007H)
- 3M Vacuum Parts