Shop All Electrical Tapes
3M
Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear
Mfr # 40PR-3/4"X72YD
Zoro # G4000762
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Conductive Polymer
- Tape Tensile Strength 20 lb/in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40PR-3/4"X72YD
- Zoro # G4000762
- UPC # 00051138477783
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 72 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 65.8 m |
Imperial Tape Length | 216 ft |
Description
Conductive Electronics Tape, Tape Backing Material Polyester, 3/4 in, 216 ft, Tape Color Transparent, Tape Sub-Type Anti-Static, Tape Adhesive Material Acrylic, 2.2 mil, 3M(TM), 40PR, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 20 V, Shielding Effectiveness Not Rated, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Mark V Mix Nozzle 50ml (MAH 06-21T)
- 3M 3M Scotchcal Application Squeegee 71602, Gold, 5/Set, 5PK (7000130061)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape (WW-716)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1181)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Electrical Tapes