Shop All Abrasive Rolls
3M
Utility Cloth Roll 314D, 1-1/2"x50 Yd.
Mfr # 314D
Zoro # G9146250
Sold in multiples of 5 for $196.95
$196.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 50.8 mm
- Tape Length 50 Linear Yard
- Duct Tape Grade P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 314D
- Zoro # G9146250
- UPC # 51115198175
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Tape Width | 50.8 mm |
Tape Length | 50 Linear Yard |
Details
Item | Utility Cloth Roll 314D |
Duct Tape Grade | P240 |
Description
Utility Cloth Roll 314D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722080)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 120X VAC-8 (37537)
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G (11131)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- 3M Paper Disc Roll, 5in.dia., P80, PK250 (7100010695)
- 3M Hookit Blue Disc 321U MultiH, 36157, PK200 (36157)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- 3M Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk (7100138164)
- 3M HookitPrplFinishingFilmDsc 30566 5, PK200 (30566)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- 3M Abrasive Rolls