Shop All Abrasive Rolls
3M
Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit
Mfr # MMM5005
Zoro # G7814285
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 200
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM5005
- Zoro # G7814285
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 200 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | J |
Item | Utility Cloth Roll |
Description
Utility Cloth Roll,211K,1x50 Yd.,200 Gr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 220X VAC-8 (37540)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12613)
- MERIT Bore Polisher, B-405, 60 Grit (08834154091)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- 3M Green Corps Hookit DiscDF, 00615, 6", PK125 (00615)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P120 (AE-570-120)
- 3M Abrasive Rolls