Shop All Abrasive Rolls
3M
Utility Cloth Roll, 1"x50yd, P320 Grit, PK5
Mfr # 7000118506
Zoro # G1931933
product price: $191.99
/pk 5, $38.40/ea
Free Shipping & Returns
$191.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118506
- Zoro # G1931933
- UPC # 00051115197840
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Abrasive Type | Closed Coat |
Backing Weight | J |
Item | Utility Cloth Roll |
Color | Red, Maroon |
Description
Utility Cloth Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grade Very Fine, Grit P320, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- COGSDILL Burnishing Roll Blind Bores (RB-00120-D14)
- CENTURY DRILL & TOOL Mounted Grinding Point, A14 (75203)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 60 X-weight, 100/pk (7100086100)
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- 3M Utility Cloth Roll, 1"x50yd, P220 Grit, PK5 (7000118509)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- 3M Disc Roll, 5" Stikit, 246U A/O, 80G (1501)
- CLESCO SS-008032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-008032-9PK)
- 3M Abrasive Rolls