Shop All Abrasive Rolls
3M
Utility Cloth Roll, 1"x50yd, P220 Grit, PK5
Mfr # 7000118509
Zoro # G1931699
product price: $175.99
/pk 5, $35.20/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit P220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118509
- Zoro # G1931699
- UPC # 00051115197871
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Overall Width | 1 in |
Overall Length | 50 yd |
Roll Width x Length | 1 in W x 50 yd L |
Details
Grit | P220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Abrasive Type | Closed Coat |
Backing Weight | J |
Item | Utility Cloth Roll |
Abrasive Grade | Fine |
Color | Brown |
Abrasive Grit | 220 / P220 |
Backing Material Weight | J |
Abrasive Type - Grit | 220 / P220 |
Backing Material & Wt | J Wt Cloth |
Roll Grit | P220 |
Backing Material Type | Cloth |
Description
Utility Cloth Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grade Very Fine, Grit P220, Overall Length 50 yd, Overall Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- 3M HookitPrplFinishingFilmDsc 30667 6, PK200 (30667)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- 3M Cartridge Roll Mandrel 45116, 1/4inx1-1/2inx1/4 in, 25/pk (45116)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- 3M Abrasive Rolls