Shop All Epoxy & Structural Adhesives
This Product is Discontinued
3M
Urethane Adhesive, Scotch-Weld Series, Off-White, 6 PK, 1:1 Mix Ratio, 30 min Functional Cure (Discontinued)
Mfr # 3535
Zoro # G7476664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Kit
- Application Provide Adhesion To Many Primed Or Painted Metal Or Plastic Substrates, Flexible for Mounting Brackets on Thin Panels or Mirrors Without Read-through, Semi-flexible Plastic or Composite Bonding, Bonding Rough Fabrics to Rubber for Conveyor Belts
- Color Off-White
- For Use On Composites, SMC, FRP, Many Plastics, Ceramic, Wood, Rubber, Metal
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3535
- Zoro # G7476664
- UPC # 00021200208874
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 2.0 oz |
Description
Urethane Adhesive, Compatible Primer EC-3901, Container Type Tube, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features Flexible, Low Temperature Flexibility, Semi-Flexible Bond, Two-Part Urethane, Hardener Volume 2 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.