3M

Urethane Adhesive, 3532 Series, 1:1 Mix Ratio, 1.5 hr Functional Cure (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Epoxy & Structural Adhesives

Key Features

  • Type Part B
  • Application May be applied with spatula, trowel, or flow equipment.
  • For Use On Metal, Plastic
  • Container Type Pail
  • Functional Cure 1.5 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal

Description

Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901, Container Type Pail, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Brown, Features Low Temperature Flexibility, Semi-Flexible Bond, Two-Part Urethane, Included Components Resin Only, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products