Shop All Epoxy & Structural Adhesives
3M
Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK
Mfr # 08223
Zoro # G6772619
product price: $434.99
/pk 6, $72.50/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Urethane Adhesive
- Color Black
- For Use On Glass, Metal, Plastic
- Container Size 32 oz
- Container Type Non-Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08223
- Zoro # G6772619
- UPC # 00051131082236
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 32 oz |
Description
3M Universal Adhesive Black -3, 08223 is a two-part urethane adhesive that provides a strong bond for metal, glass, and plastic substrates. In addition, its high-viscosity adhesive provides fast and exceptional gap filling. The black adhesive paste comes in a dual-syringe cartridge for metered static mixing and provides a 3-minute working time for medium to large-sized repairs. Bond and repair various mounting brackets, such as taillights, headlamps, mirrors, spoilers, air dams, emblems, and other automotive exterior and interior trim parts. This adhesive also works on industrial and architectural surfaces needing minor repairs. When repairing polyolefin-type plastics, use 3M Universal Adhesive -3 08223 in conjunction with 3M Polyolefin Adhesion Promoter 05907 for best results. 3M Universal Adhesive Black -3, 08223 offers adaptable and durable bonds within minutes of application and is a fast and resilient gap-filling solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, White, Vinyl (4-50-3903-WHITE)
- SURTEK Professional Caulking Gun (PSF3)
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow (GL20Y67000)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M Epoxy Adhesive, 460 Series, Off-White, Pail, 2:01 Mix Ratio, 4 hr Functional Cure (460)
- 3M Epoxy Adhesive, 2216 Series, Gray, Can, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Epoxy Adhesive, 2158 Series, Clear, Can, 2 PK, 1:01 Mix Ratio, 10 hr Functional Cure (2158)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Instant Adhesive, Semi-Rigid Plastic Repair Series, Clear, 0.07 oz, Tube, 1 to 4 min Functional Cure (04240)
- 3M Epoxy & Structural Adhesives