Shop All Abrasive Wheel Adapters
3M
Unitized Wheel Mandrel, PK5
Mfr # 7000028456
Zoro # G7610967
product price: $142.99
/pk 5, $28.60/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 3/4 in
- Max. RPM 25,100 RPM
- Fits Hole 1 in
- For Use With Unitized Wheels 2 to 3 in Diameter x 1/8 to 1/2 in Wide x 3/8 in Center Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028456
- Zoro # G7610967
- UPC # 00048011150123
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 3/4 in |
Pilot Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Maximum) | 3 in |
Compatible Wheel Arbor Hole Size | 3/8 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Compatible Wheel Diameter | 2 in to 3 in |
Abrasive Mounting Connector Size | 3/8 in |
Outside Flange Diameter | 1 in |
Details
Item | Unitized Wheel Mandrel |
Max. RPM | 25,100 RPM |
Fits Hole | 1 in |
For Use With | Unitized Wheels 2 to 3 in Diameter x 1/8 to 1/2 in Wide x 3/8 in Center Hole |
Product Type | Unitized Wheel Mandrel |
Compatible Abrasive Type | Unitized Wheels |
Compatible Wheel Thickness | 1/8 in to 1/2 in |
Tool Mounting Connector Type | Straight Shank |
Maximum Operating Speed | 25,100 RPM |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Tool Connection | 1/4 in Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Minimum) | 1/8 in |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) 1/8 in, Maximum Operating Speed 25,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- BIG HORN Multi Abrasive Roll, PK 4 (22180)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- 3M Mini Mandrel, 1 In (935)
- 3M Qk Chang Dsc BU Pad, 1-1/2Dia, TS (77729)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- 3M Qk Chang Dsc Backup Pad, 1-1/2Dia, TR (45100)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D (05682)
- H & H INDUSTRIAL PRODUCTS FC110 Wasino Grinding Wheel Adapter (2420-0411)
- 3M Abrasive Wheel Adapters