Shop All Abrasive Wheel Adapters
3M
Unitized Wheel Mandrel, 1/4in.dia.
Mfr # 60440242273
Zoro # G0085946
original price:
$14.44
30% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 2 1/2 in
- Max. RPM 18,100 RPM
- Fits Hole 1/8 in - 1/2 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440242273
- Zoro # G0085946
- UPC # 00051141288383
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Compatible Wheel Arbor Hole Size | 1/4 in |
Compatible Wheel Diameter | 1 in to 3 in |
Compatible Wheel Diameter (Minimum) | 1 in |
Outside Flange Diameter | 1 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Maximum) | 3 in |
Abrasive Mounting Connector Size | 1/4 in |
Details
Item | Unitized Wheel Mandrel |
Max. RPM | 18,100 RPM |
Fits Hole | 1/8 in - 1/2 in |
Product Type | Unitized Wheel Mandrel |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Compatible Wheel Thickness (Minimum) | 1/8 in |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness | 1/8 in to 1/2 in |
Maximum Operating Speed | 18,100 RPM |
Compatible Abrasive Type | Unitized Wheels |
Tool Connection | 1/4 in Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 1 in, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) 1/8 in, Maximum Operating Speed 18,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Benchstone, Fine, 8in.Lx2inWx1in.H, White (61463685525)
- OSBORN Crimped Wire End Brush, Dia.=1in., Length=2-7/8in., Fill Dia.=.006, Max RPM=20,000, 1/4in. shank (30063)
- DRILL AMERICA 1"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB9)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D (05682)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- 3M Mandrel (933)
- 3M Wheel Weight Universal Cutting Tool (61479)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L004)
- 3M Abrasive Wheel Adapters